KOKUYO Binder Note Color Palette A5 (Map File)

Sebelum PPN:
Rp209.900 - Rp259.900
Spesifikasi
Number of Holes20
Across Back (mm)27
Cover SpecificationCloth sticking
Maximum Storage Capacity (Sheets)100
Accessories10 inner pages, index, 5 laminated caption paper
Cover Materialcloth
External Form Dimensions (Width x Height)(mm)181 x 225
SizeA5 Vertical
TypeMulti-hole ring file

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover uses a glossy polyester material. In addition, it is treated with fine water repellent water resistant to dirt.  . It is reasonably affordable with medium coverage on the cloth sticker cover.

Ulasan Produk

Tidak ada ulasan