KOKUYO Whiteboard Pitabo Adsorption Sheet Type FB-P34W 900x1200mm 1pc

#Nomor SKU S009178085
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number FB-P34W
Unit 1pc
Ruled Line Plain
Sheet Size (mm) 900 x 1200
Sheet Thickness (mm) t1.8
Accessories 1 whiteboard marker (black, red), 1 eraser (with magnet), 1 tray, 4 CAmiApp compatible seals (FB-P115W / P152W / P23W / P34W only)
Material Surface: PET, core: iron powder sheet, back side: foaming acrylic resin + protective film
Series Whiteboard Pitabo
M Code 27206348
Berat (Kg) 3.1
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A whiteboard with an adsorption sheet on the back that can be attached to smooth surfaces such as walls and glass. Since no adhesive is used, there is no adhesive residue, and it can be removed cleanly and reused. *If used repeatedly, the suction power will decrease. Accessories: 1 each of whiteboard markers (black and red), 1 eraser (with magnet), 1 tray, 4 CamiApp compatible stickers.
Warning
* Please use with a smooth surface. It can not be used on irregularities, rough surfaces, easy-to-peel surfaces.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait