KOKUYO Soft Case for CD/DVD MEDIA PASS for 1 Disc EDC-CME1-100W White 1box(100sheets)

#Nomor SKU S009175413
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number EDC-CME1-100W
Unit 1box(100sheets)
Depth (mm) 130
Width (mm) 141
Storable Sheet Number 1
Color White
Material PP
M Code 27163745
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MEDIA PASS is a soft case that can store commercially available CDs and DVDs without changing their contents, but in less than half the space of the original case. In addition to the disc, the booklet, spine title (Obi), and back jacket can also be stored together.
Comes with a pocket that can properly accommodate the back title (Obi).
The nonwoven fabric is available in two colors: black and white.
Warning


* CDs and booklets are not included with the product.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan