KOKUYO Tape Glue Dot Liner Wide Replacement Tape Ta-D400-20 1pc

#Nomor SKU S009165045
Wishlist
Rp97.900
Persediaan

Spesifikasi Produk

Model Number Ta-D400-20
Unit 1pc
Tape Width (mm) 20
Material R-PS
Dimensions (mm) 50×97
Tape Length (m) 16
Product Type Refill Tape
Eco Mark Certification Number 16 112 021
M Code 08971909
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dot type tape glue using granular glue. There is no stringiness and it applies smoothly and neatly.
Since it is a tape-like glue, it is not sticky and can be applied without waiting for it to dry, and it will not stain your hands or surroundings. Of course, the paper will not wrinkle and the finish will be beautiful!
The width of the tape is 20 mm (more than twice the width of conventional standard products), so it can be glued to large surfaces such as large envelopes and posters, which tend to be glued in two rows. Easy and quick with just one pull!
Adopts glue that suppresses acids that cause discoloration of photos and paper. Also perfect for scrapbooking.
Adopts environmentally friendly non-solvent glue. This is an Eco Mark certified product that uses recycled resin for the case.
Pop-up type makes refilling easy. The main body is the same as the Dot Liner (Ta-DM400-08N), so you can switch it according to your usage. If you already have the main unit, you can feel free to try it out.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan