KOKUYO Powerful Paper Hole Punch 4 Hole (Perforator / Pembolong) PN-45 1unit

#Nomor SKU S009164435
Wishlist
Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number PN-45
Unit 1unit
Drilling Depth (mm) 12 (It is possible to change the perforation depth to 8 mm if the attached parts are attached.) Please note that the accessory parts can not be removed once installed)
Perforation Capacity (Number of Sheets) About 165 PPC paper (15 mm)
Depth (mm) 339
Hole Diameter (mm) 6
Outer Height (mm) 164
Pitch (mm) 80
Material Recycled material compounding ratio / body cover, grip: R-ABS 100%, main body: steel, aluminum die-casting
Width (mm) 318
Accessories 4 blades, 4 blade receivers (both blade and blade receiver already set on the main body)
M Code 27184325
Berat (Kg) 6.9
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 17 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a very powerful 4-hole punch that can punch approximately 165 sheets of PPC paper at once.
The punch blade is a one-touch replaceable type that can be easily removed without the use of tools, allowing for smooth replacement of replacement blades.
Warning


* Please note that due to the structure, the scraps may spill out. *The gauge attached to the base is a fixed type for A4 long side. *The maximum punching capacity is the value when using PPC paper 64g/m2. Please note that it may be slightly less depending on the type of paper.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait