KOKUYO In A Steel Box IB-24 1pc

#Nomor SKU S009159318
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number IB-24
Unit 1pc
Number of Divisions (Piece) Horizontal: 2, Small: 25
Inside Dimension Width (mm) 170
Innerside Height (mm) 70
Inside Dimension Depth (mm) 123
Width (mm) 196
Outside Dimension/Depth (mm) 156
Type During ~
Material Body: Steel plate, Partition plate: Low foaming PS
Outer Height (mm) 93
M Code 27195385
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is strong because it is made of steel. There is a tilt device that makes it easier to put in and take out and improves work efficiency.Stacking of the same size is possible (up to 2 steps). Handle adopts easy-to-pinch design.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan