KOKUYO Papan Tulis (Tipe Ringan) Jadwal Bulanan Vertikal FB-SL34MW 1unit

#Nomor SKU S009119222
Wishlist
Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number FB-SL34MW
Unit 1unit
Width (mm) 1201
Depth (mm) 73
Paper Quality Recycled material content/board core material: Cardboard (100% waste paper pulp content)
Effective Plate Surface Dimensions (Width x Height)(mm) 1177 x 879
Ruled Line Plain
Tray Depth External Dimension (mm) 73
Outer Height (mm) 906
Tray Length External Dimension (mm) 12
Tray Width External Dimension (mm) 865
Material Board core material/paper core (contains waste paper pulp)
Material (surface) Painted steel plate
Series Whiteboard FB Series
M Code 27206217
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is lighter than the enamel type, it is easy to install on the wall. Comes with a convenient tray.
Warning
* Please note that the holding load changes according to the state of the wall surface.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait