Shinwa Rules Inter-Pole (Kenzao) 65180 1pc
Rp1.999.900
Persediaan
Spesifikasi Produk
| Model Number | 65180 |
|---|---|
| Unit | 1pc |
| Body Material | Aluminium |
| Pricision (mm) | Length: -0.8 to +1.3 |
| Scale Specification | Metric scale and scale equivalent scale |
| Straightness (mm) | within 3 |
| Dimensions (mm) | 3680x23x19 |
| Weight (g) | 950 |
| M Code | 68537393 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 14 December 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Warning
Please do not give a strong shock to the body.Feature
It is made of aluminum, it is strong and lightweight. Combined use of metric graduation, scale equivalent scale graduation, measurements, size error of the injury is reduced. Four graduations can be used. It is convenient to carry with 2 division type. Because rubber cap is attached at both ends, it does not damage the material.
Usable
Spacing rod used for inking etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Shinwa%20Rules%20Inter-Pole%20(Kenzao)%2065180%201pc/S009011522-1.jpg)