Shinwa Rules Inter-Pole (Kenzao)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Pricision (mm)Length: -0.8 to +1.3
Straightness (mm)within 3
Weight (g)950
Body MaterialAluminium
Dimensions (mm)3680x23x19
Scale SpecificationMetric scale and scale equivalent scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please do not give a strong shock to the body.
Feature
It is made of aluminum, it is strong and lightweight. Combined use of metric graduation, scale equivalent scale graduation, measurements, size error of the injury is reduced. Four graduations can be used. It is convenient to carry with 2 divisi

Ulasan Produk

Tidak ada ulasan