monotaro Gravity Type Spray Gun Diy Set (400cc Attached) 1set

#Nomor SKU S008972989
Wishlist
Rating:
100% of 100
(1)
Rp769.900
Persediaan

Spesifikasi Produk

Unit 1set
Paint Nozzle Diameter (φ mm) 1.3
Cup Capacity (ml) 400
Open Pattern (mm) 150
Air Intake G1/4
Attachment Port G1/4 (cup)
Supplying System Gravity equation
Air Consumption (L/minute) About 90
Fluid Discharge Rate (ml/minute) About 160
Air Pressure (MPa) 0.3 to 0.35
Indispensable Compressor (kW) 0.75 or more
Set Contents Gun, cup, plug for air, spanner, brush
M Code 18730496
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.7
Tanggal Produk Terdaftar 07 December 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not use at maximum use pressure (0.68MPa). 
- Please do not spray towards people and creatures. 
- Before cleaning, disassembling, or checking, be sure to leave the pressure without interrupting the work and please set it to zero.
- Be sure to check each part for breakage, deformation, cracks before use, please check if there is loose screw. 
- Please understand that we will not compensate for secondary loss, such as failure of this product, production guarantee due to trouble, operation compensation etc.
Feature
Suitable for general coating and small items such as DIY. Both water-based and oil-based paints can be sprayed.
With pattern opening adjustment, air volume adjustment, and paint ejection volume adjustment function. Although it differs slightly depending on the properties of the paint, the viscosity of the paint should be around 20 seconds with a viscometer.
The cup set on the top of the gun can be operated by changing the angle of the cup according to the work.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk