FSK Wheel Grinding Wheel with A Axis I Color I MA-540 1pc

#Nomor SKU S008844659
Wishlist
Rp82.900
Persediaan

Spesifikasi Produk

Model Number MA-540
Unit 1pc
Compatible Materials General steel materials, raw steel materials, castings
Bond Vitrified
Coupling P
Shape I
Abrasive Grain A (mouse)
Maximum Rotation Speed 44800min-1[r.p.m] (Overhang (O) 13mm)
Outside Diameter x Thickness x Shaft Diameter x Shaft Length 19x28x6x38mm
Shaft Length 38mm
Grain Size 36
Thickness 28mm
Outer Diameter Ø 19mm
Shaft diameter Ø 6mm
M Code 35084052
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 November 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Among the abrasive grains used as a shaft-attached grindstone, the toughness is large and the hardness is somewhat low.

Useable
- General grinding of iron based materials with low hardness.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait