FSK Mata Gerinda Tangkai dengan PA Shaft A Pink A MP-201 1pc
Rp41.900
Persediaan
Spesifikasi Produk
| Model Number | MP-201 |
|---|---|
| Unit | 1pc |
| Compatible Materials | Alloy steel, tool steel, stainless steel |
| Bond | Vitrified |
| Abrasive Grain | PA |
| Coupling | N |
| Shape | A |
| Outside Diameter x Thickness x Shaft Diameter x Shaft Length | 8x13x3x30mm |
| Maximum Using Revolving Speed | 62400min-1 |
| Grain Size | 60 |
| Shaft Length | 30mm |
| Thickness | 13mm |
| Outer Diameter | Ø 8mm |
| Shaft diameter | Ø 3mm |
| M Code | 07696272 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 05 January 2026 |
Informasi Produk
Feature
- It is high in hardness and high in toughness as compared with WA, so it is excellent in maintaining sharpness.
Useable
- Precision grinding of alloy tool steel and others.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan