Miyanaga Drymond Core Drill for Block (Cutter) PCB32C 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | PCB32C |
|---|---|
| Unit | 1pc |
| Functions | Dry type |
| Effective Length (mm) | 150 (Cutter length 180mm) |
| Compatible Motor | Electric drill * Please use only for rotation. |
| Chuck Dimensions (mm) | 10 (S shank) |
| Compatible Materials | Block, extruded cement, porcelain tube, PVC pipe |
| Cutting Edge Diameter (Ø mm) | 32 |
| TRUSCO Number | 408-5264 |
| M Code | 35127066 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 30 November 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Feature
Drying can be used for block, weight, decorative block, extrusion molded cement drilling.Positioning is ensured by the center pin with cemented carbide. The cutter is excellent in the discharge of the chips with the outer peripheral thread.
Us
Drying can be used for block, weight, decorative block, extrusion molded cement drilling.Positioning is ensured by the center pin with cemented carbide. The cutter is excellent in the discharge of the chips with the outer peripheral thread.
Us
Warning
For dry drilling to reinforced concrete, please use "Dry Mond core drill". Please use wet type "Wet Mond Core Drill" for difficult-to-cut materials such as hard tiles, large diameter iron (13mm or more) etc. If you are drilling a hollow block etc. and you want to become an inclined hole please use center drill (PCHWCD 250). After positioning, please be sure to remove the center pin.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Miyanaga%20Drymond%20Core%20Drill%20for%20Block%20(Cutter)%20PCB32C%201pc/S008816258-1.jpg)