Miyanaga Drymond Core Drill for Block (Cutter)

Sebelum PPN:
Rp3.299.900 - Rp13.999.900
Spesifikasi
Effective Length (mm)150 (Cutter length 180mm)
Compatible MaterialsBlock, extruded cement, porcelain tube, PVC pipe
Compatible MotorElectric drill * Please use only for rotation.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For dry drilling to reinforced concrete, please use "Dry Mond core drill". Please use wet type "Wet Mond Core Drill" for difficult-to-cut materials such as hard tiles, large diameter iron (13mm or more) etc. If you are drilling a hollow block etc. and you want to become an inclined hole please use center drill (PCHWCD 250). After positioning, please be sure to remove the center pin.
Feature
Drying can be used for block, weight, decorative block, extrusion molded cement drilling.Positioning is ensured by the center pin with cemented carbide. The cutter is excellent in the discharge of the chips with the outer peripheral thread.Usea

Ulasan Produk

Tidak ada ulasan