NACHI Single Row Angular Contact Ball Bearings Seri 7200 7203C-P4 1pc

#Nomor SKU S008747347
Wishlist
Rp789.900
Persediaan

Spesifikasi Produk

Model Number 7203C-P4
Unit 1pc
Track Ring Form Angular contact ball bearing
Allowable Grease Lubrication Rotation Speed (rpm) 28000
Inside Diameter d (mm) 17
Contact angle α (°) 15
Material High carbon chromium bearing steel
Shield Form Open form
Load Direction radial
Outside Diameter D (mm) 40
JIS Grade 4
Mass (g) Single row 70
Allowable Oil Lubrication Rotation Speed (rpm) 39000
Rolling Element Material High carbon chromium bearing steel
Width B (mm) 12
Standard Dynamic Load Rating Cr (N) 10900
Standard Static Rating Load Cor (N) 5900
Track Ring Line Number Single row
M Code 47957533
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.
- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.
- Larger contact angle type has better axial load capability.
- Small contact angle type has higher permissible speed capability.
- This bearing type is generally used in adjacent positions.
Feature
- These bearings are designed with three contact angle classifications
- Normally, contact angle A design and B design are fitted with a cage
- High precision (JIS/ISO class 5 or higher) may be fitted with a machined cage of bronze or phenolic resin or a polyamide cage.
Contact angle C design are generally applied high precision, JIS (ISO) class 5 or higher, and are fitted with a machined phenolic resin cage or a polyamide cage.
Use
- Machine tool for High speed precision Machining (High-speed Inline Center)
- Precision Spindle Support
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan