NACHI Single Row Angular Contact Ball Bearings 7200 Series (Laher)

Sebelum PPN:
Rp169.900 - Rp56.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.
- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.
- Larger contact angle type has better axial load capability.
- Small contact angle type has higher permissible speed capability.
- This bearing type is generally used in adjacent positions.
Feature
- These bearings are designed with three contact angle classifications
- Normally, contact angle A design and B design are fitted with a cage
- High precision (JIS/ISO class 5 or higher) may be fitted with a machined cage of bronze or phenolic resin or a polyamide cage.

Contact angle C design are generally applied high precision, JIS (ISO) class 5 or higher, and are fitted with a machined phenolic resin cage or a polyamide cage.
Use
- Machine tool for High speed precision Machining (High-speed Inline Center) - Precision Spindle Support

Ulasan Produk

Tidak ada ulasan