JST VH Series Base Attaching Post B3P-VH(LF)(SN) 1pack(10pcs)

#Nomor SKU S008585279
Wishlist
Rp18.900
Persediaan

Spesifikasi Produk

Model Number B3P-VH(LF)(SN)
Unit 1pack(10pcs)
Compatible Print Substrate Thickness (mm) 1.6
Number of Poles 3
Dimensions a (mm) 7.92
Dimensions b (mm) 11.82
Material (Post) brass, (base) nylon 66, UL 94 V - 0
Rated Current (A) 10 AC, DC .(When using AWG # 16)
Insulation Resistance (MΩ) Over 1000
Electric AWG Wire Conjugation Range (#) 22 - 16
Operating Temperature Range (°C) -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
Rated Voltage (V) 250 AC, DC
Withstand Voltage AC 1500 V for 1 minute
Standard Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R 75122
Form Top type
Color Natural (white)
Compatible Housing: VHR - * N, VHR - * M.Contact: BVH-21T-P1.1, SVH-21T-P1.1, SVH-41T-P1.1
Contact Resistance (miliΩ) Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
Surface Processing Tin plating with copper base (reflow processing)
M Code 34952565
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 04 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait