JST Connector for Relay Connection EL Series Housing ELP-12V White 1pack(10pcs)
Rp39.900
Persediaan
Spesifikasi Produk
| Model Number | ELP-12V |
|---|---|
| Unit | 1pack(10pcs) |
| Number of Poles | 12 |
| Dimensions c (mm) | 14.8 |
| Dimensions a (mm) | 19.3 |
| Dimensions b (mm) | 24.6 |
| Compatible Panel Thickness (mm) | 0.8 to 2.0 |
| Insulation Resistance (MΩ) | Over 1000 |
| Operating Temperature Range (°C) | -25 to + 90.(Including temperature rise value during energization) |
| Electric AWG Wire Conjugation Range (#) | 26 to 16 |
| Withstand Voltage | AC 1500 V for 1 minute |
| Rated Current (A) | MAX 10 AC, DC |
| Rated Voltage (V) | MAX 300 AC, DC |
| Standard | Recognised E 60389. Certified LR 20812. R 75052 |
| Material | Nylon 6, UL 94 V-0 |
| Type | Plug housing |
| Contact Resistance (miliΩ) | Initial: 7 or less. After environmental test: 10 or less |
| TRUSCO Number | 413-7931 |
| M Code | 34954245 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Feature
Easy to Insert, Excellent Contact Force, Superior in Inserting Screws at Connector Engagement, Arm Lock Mechanism with Excellent Durability, Double Crimp Contact, Compatibility with ML Connector
Operating Temperature Range -25 to +90°C (Including Tem
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/S008567042-1.jpg)