JST Connector for Relay Connection EL Series Housing

Sebelum PPN:
Rp17.900 - Rp48.900
Spesifikasi
Dimensions b (mm)24.6
Electric AWG Wire Conjugation Range (#)26 to 16
Compatible Panel Thickness (mm)0.8 to 2.0
Contact Resistance (miliΩ)Initial: 7 or less. After environmental test: 10 or less
Insulation Resistance (MΩ)Over 1000
MaterialNylon 6, UL 94 V-0
Operating Temperature Range (°C)-25 to + 90.(Including temperature rise value during energization)
Rated Current (A)MAX 10 AC, DC
Rated Voltage (V)MAX 300 AC, DC
StandardRecognised E 60389. Certified LR 20812. R 75052
Withstand VoltageAC 1500 V for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to Insert, Excellent Contact Force, Superior in Inserting Screws at Connector Engagement, Arm Lock Mechanism with Excellent Durability, Double Crimp Contact, Compatibility with ML ConnectorOperating Temperature Range -25 to +90°C (Includin

Ulasan Produk

Tidak ada ulasan