JST Connector for Relay Connection EL Series Housing ELR-02VF White 1pack(10pcs)

#Nomor SKU S008566885
Wishlist
Rp16.900
Persediaan

Spesifikasi Produk

Model Number ELR-02VF
Unit 1pack(10pcs)
Number of Poles 2
Dimensions c (mm) 5.8
Dimensions a (mm) 10.3
Dimensions b (mm) 24.6
Compatible Panel Thickness (mm) 0.8 to 2.0
Insulation Resistance (MΩ) Over 1000
Operating Temperature Range (°C) -25 to + 90.(Including temperature rise value during energization)
Electric AWG Wire Conjugation Range (#) 26 to 16
Withstand Voltage AC 1500 V for 1 minute
Rated Current (A) MAX 10 AC, DC
Rated Voltage (V) MAX 300 AC, DC
Standard Recognised E 60389. Certified LR 20812. R 75052
Material Nylon 6, UL 94 V-0
Type Resectable housing
Contact Resistance (miliΩ) Initial: 7 or less. After environmental test: 10 or less
M Code 00328405
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 November 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

Easy to Insert, Excellent Contact Force, Superior in Inserting Screws at Connector Engagement, Arm Lock Mechanism with Excellent Durability, Double Crimp Contact, Compatibility with ML Connector
Operating Temperature Range -25 to +90°C (Including Tem
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan