HAMMER CASTER 420G-Universal Vehicle (Imono Integrated Vehicle) 420G-C38 1pc
Rp67.900
Persediaan
Spesifikasi Produk
| Model Number | 420G-C38 |
|---|---|
| Unit | 1pc |
| Shape | Universal vehicle |
| Model | 420 G |
| Material (Wheel) | Immobilized wheels |
| Wheel Width | 17mm |
| Mounting Method | Flat turning |
| Finishing (Metal Compatibletings) | Trivalent chromium conversion treatment |
| Mounting Dimensions X x Y | 36x28mm |
| Mounting Seat A x B | 46x38mm |
| Wheel No. | 426G-C38 |
| Turning Radius | 33mm |
| Stopper | None |
| Attachment Height H | 50mm |
| Eccentricity E | 13mm |
| Allowable Load | 30daN |
| Wheel Diameter D | ø 38mm |
| Mounting Hole Diameter P | 5.3mm |
| Caster Type | Plate type freewheel caster |
| Wheel Type | Single wheel |
| M Code | 07352161 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Feature
- Using MOS SET field effect tube inverter technology
- Output current is constant
- Portable with light weight
- No splash, Perfect seam
- 100% Success rate of arc start
- Independent ventilation channel, anti votage fluctuation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HAMMER%20CASTER%20420G-Universal%20Vehicle%20(Imono%20Integrated%20Vehicle)%20420G-C38%201pc/S008529264-1.jpg)