HAMMER CASTER 420G-Universal Vehicle (Imono Integrated Vehicle) 420G-C32 1pc
Rp51.900
Persediaan
Spesifikasi Produk
| Model Number | 420G-C32 |
|---|---|
| Unit | 1pc |
| Shape | Universal vehicle |
| Model | 420 G |
| Material (Wheel) | Immobilized wheels |
| Wheel Width | 14mm |
| Mounting Method | Flat turning |
| Finishing (Metal Compatibletings) | Trivalent chromium conversion treatment |
| Mounting Dimensions X x Y | 30x24mm |
| Mounting Seat A x B | 38x32mm |
| Wheel No. | 426G-C32 |
| Turning Radius | 28mm |
| Stopper | None |
| Attachment Height H | 42mm |
| Eccentricity E | 11mm |
| Allowable Load | 20daN |
| Wheel Diameter D | ø 32mm |
| Mounting Hole Diameter P | 4.2mm |
| Caster Type | Plate type freewheel caster |
| Wheel Type | Single wheel |
| M Code | 07352152 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 November 2018 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Feature
- IGBT Inverter technology
- VRD Function keep the operator safty
- Remote Control
- Supports TIG welding without HF Arc Ignition circuit
- Welding current will not decrease when power cable extend 100m
- Independent ventilation channel, anti votage fluctuation
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/HAMMER%20CASTER%20420G-Universal%20Vehicle%20(Imono%20Integrated%20Vehicle)%20420G-C32%201pc/S008529255-1.jpg)