NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) 6001ZZ 1pc
Rp24.900
Persediaan
Spesifikasi Produk
| Model Number | 6001ZZ |
|---|---|
| Unit | 1pc |
| Outer Diameter d (mm) | 28 |
| Dimensions b (mm) | 8 |
| Dimensions r (mm) | 0.3 |
| Basic Load Rating Cr (kN) | 5.1 |
| Basic Load Rating Cor (kN) | 2.37 |
| Limiting Speeds Grease | 28000min¯¹ |
| M Code | 12498696 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Single-row deep groove ball bearings are the most common type of rolling bearings. Their use is very widespread. The raceway grooves on both the inner and outer rings have circular arcs of slightly larger radius than that of the balls. In addition to radial loads, axial loads can be imposed in either direction. Because of their low torque, they are highly suitable for applications where high speeds and low power loss are required.
In addition to open type bearings, these bearings often have steel shields or rubber seals installed on one or both sides and are prelubricated with grease. Also, snap rings are sometimes used on the periphery. As to cages, pressed steel ones are the most common.
In addition to open type bearings, these bearings often have steel shields or rubber seals installed on one or both sides and are prelubricated with grease. Also, snap rings are sometimes used on the periphery. As to cages, pressed steel ones are the most common.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NSK%20Deep%20Groove%20Ball%20Bearing%206000%20Series%20with%20Seal%20on%20Two%20Sides%20(Laher)%206001ZZ%201pc/S008265816-1.jpg)