FYH Pillow Type Unit UCP Type (Bearing Duduk) UCP206 1pc

#Nomor SKU S008255378
Wishlist
Rp239.900
Persediaan

Spesifikasi Produk

Model Number UCP206
Unit 1pc
Dimension N 17mm
Standard Dynamic Load Rating 19.5kN
Load Classification For light load
Dimension J 121mm
Dimensions h 42.9mm
Dimension B 39.1mm
Grease Filler Nipple With grease nipple
Bearing Number UC206
Dimension H1 15mm
Cover No cover
Shape Pillow type unit
Shaft Hole Classification Cylindrical hole (with set screw)
Compatible P206
Dimension A (mm) 48
Dimension L1 53mm
Dimension L 165mm
Dimension D (mm) 30
Dimension H2 84mm
Dimension S 15.9mm
Dimension N1 21mm
M Code 7191904
Berat (Kg) 1.3
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Feature
It is the most representative type of rolling bearing unit. Since the ribs are provided at the base of the bearing box attachment part, it has a high strength structure against loads in all directions. .Installation of the bearing box on the mach
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan