Panduit Nylon Cable Band Hyper V (Weatherproof Type) HV9150-C0 Black 1set(100pcs)
Rp2.299.900
Persediaan
Spesifikasi Produk
| Model Number | HV9150-C0 |
|---|---|
| Unit | 1set(100pcs) |
| Material | Weather resistant nylon 66 |
| Width | 8.9mm |
| Thickness | 1.9mm |
| Color | black |
| Maximum Bundle Diameter | 150φ mm |
| Characteristics | Weather resistance |
| Operating Temperature Range | -60 to 85°C |
| Length | 525mm |
| Tensile Strength | 712N |
| Service Space | Indoor, outdoor use |
| TRUSCO Number | 477-4531 |
| M Code | 16430426 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 14 November 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Feature
It is a unique two wedge lock design with two lock nails above and below. Since the strap is inserted from the side into the head, the head will not protrude and the bundle will be finished small. Since serrations are on both sides of the strap, it is flexible and adapts to a bundle of irregular shapes. With a very strong loop tensile strength, you can tighten the bundle wire strongly and strongly tie the bundle wire.
Usable
Bundling of cables and wires.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Panduit%20Nylon%20Cable%20Band%20Hyper%20V%20(Weatherproof%20Type)%20HV9150-C0%20Black%201set(100pcs)/S008201003-1.jpg)