Panduit Nylon Cable Band Hyper V (Weatherproof Type)

Sebelum PPN:
Rp1.199.900 - Rp2.499.900
Spesifikasi
Width8.9mm
Service SpaceIndoor, outdoor use
CharacteristicsWeather resistance
MaterialWeather resistant nylon 66
Colorblack
Operating Temperature Range-60 to 85°C
Tensile Strength712N
Thickness1.9mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a unique two wedge lock design with two lock nails above and below. Since the strap is inserted from the side into the head, the head will not protrude and the bundle will be finished small. Since serrations are on both sides of the strap,

Ulasan Produk

Tidak ada ulasan