Panduit Category 6 Small Diameter Patch Cord UTP28SP10MOR orange 1pc

#Nomor SKU S008190169
Wishlist
Rp739.900
Persediaan

Spesifikasi Produk

Model Number UTP28SP10MOR
Unit 1pc
Terminal Logarithm 28 AWG 4 pairs
Color orange
Operating Temperature Limits -10 to 60°C
Covering Outer Diameter 3.8mm
Structure Conductor twisted core wire
Type Category 6
Service Space indoor
Overall Length 10m
TRUSCO Number 828-1696
M Code 57321617
Berat (Kg) 0.5
Tanggal Produk Terdaftar 14 November 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature


Category 6 UTP patch cord with a small diameter. It takes less than half the normal diameter patch cord. It is flexible because it has a small bending radius and it is easy to relocate and add. It is a 100% factory inspection passed item.

Usable

Connection of equipment and equipment, outlet etc.

- Material Nickel substrate, gold plating, polycarbonate, phosphor bronze, PVC
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan