Yamawa Countersinks Single Cutting Edge (Machining Centre Use) CS-Q 8 x 90° x 8 1pc

#Nomor SKU S008155519
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number CS-Q
Unit 1pc
Material HSS
Number of Blades 1.0
Overall Length 50mm
Shank Diameter 8φ mm
Point Angle 90°
Blade Diameter 8φ mm
Tip Diameter 1.3φ mm
Manufacture's Product Code CS8.0Q
Size 8 x 90° x 8
TRUSCO Number 837-6214
M Code 40850686
Berat (Kg) 0.4
Tanggal Produk Terdaftar 05 November 2018
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CS-Q is suitable for the machining of high accuracy on the chamfering of round hole and on the chamfering of attaching face of screw bolts. Having one cutting edge, this tool is suitable for machining center use.
Warning
In case of order with cash on delivery, it may be shipped after the next day.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan