TRUSCO Phoenix Wagon Punching Panel PEWPN400SW White S 1pc

#Nomor SKU S007967829
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number PEWPN400SW
Unit 1pc
Size S
LxW (mm) 180x393
Color White
Compatible Shelf Board For D 400mm
Material Steel (antibacterial powder coating)
M Code 16274213
Berat (Kg) 1.1
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A punching panel that can be easily installed onto the Phoenix Wagon.
-S size accessory comes with 2 pieces of punching mounting bracket and truss machine screw.
Warning
-When installing a small panel, please open the effective dimension from the top board to the second stage by 150mm or more.
-The large panel can be installed only on PEW-9□ □ series(including economical type, rack type, soft color).
-Since both upper and lower panels are hooked to a plate-shaped shelf board, you cannot use it when the top board or drawer is at the top.
-Drawers cannot be installed just under the panel mounting shelf board.(Small panel: because mounting bracket interferes; large panel: because bushing interferes)-When installing a large panel, it is not possible to attach a drawer to the bottom row.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan