SKF Single Row Angular Contact Ball Bearing Seri BECBM 7312 BECBM 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | 7312 BECBM |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 60 |
| Outside Diameter D (mm) | 130 |
| Width B (mm) | 31 |
| Contact Angle (°) | 40 |
| Basic Dynamic Load Rating C (kN) | 104 |
| Basic Static Load Rating C0 (kN) | 76.5 |
| Limiting Speed (rpm) | 8500 |
| SKF Performance Class | SKF Explorer |
| Contact Type | Normal contact (two-point contact) |
| Reference Speed (rpm) | 6300 |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | None |
| Ring Type | One-piece inner and outer rings |
| Cage | Machined brass |
| Matched Arrangement | No |
| Universal Matching Bearing | Yes |
| Axial Internal Clearance | Not applicable |
| Matched Condition (axial clearance/preload) | Axial clearance CB |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Shoulder Diameter of Inner Ring (large side face) d1 (mm) | ≈ 87.25 |
| Shoulder Diameter of Inner Ring (small side face) d2 (mm) | ≈ 72.6 |
| Shoulder Diameter of Outer Ring (large side face) D1 (mm) | ≈ 104.8 |
| Distance Side Face to Pressure Point a (mm) | 55 |
| Chamfer Dimension r1,2 (mm) | min. 2.1 |
| Chamfer Dimension r3,4 (mm) | min. 1.1 |
| Diameter of Shaft Abutment da Min (mm) | min. 72 |
| Abutment Diameter Housing Da Max (mm) | max. 118 |
| Diameter of Housing Abutment Db Max (mm) | max. 123 |
| Radius of Fillet ra (mm) | max. 2 |
| Radius of Fillet rb (mm) | max. 1 |
| Fatigue Load Limit Pu (kN) | 3.2 |
| Minimum Axial Load Factor (A) | 0.0846 |
| Minimum Radial Load Factor kr | 0.1 |
| Limiting Value (e) | 1.14 |
| Berat (Kg) | 1.7 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Warning
Image may differ from product. See technical specification for details.Feature
- High-speed capability- Accommodate relatively high radial loads and large unilateral axial loads
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%20BECBM/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20Seri%20BECBM%207312%20BECBM%201pc/m4S007744796-5.jpg)