SKF Single Row Angular Contact Ball Bearing BEP Series 7208 BEP 1pc

#Nomor SKU S007743885
Wishlist
Rating:
100% of 100
(1)
Rp459.900
Persediaan

Spesifikasi Produk

Model Number 7208 BEP
Unit 1pc
Bore Diameter d (mm) 40
Outside Diameter D (mm) 80
Width B (mm) 18
Contact Angle (°) 40
Basic Dynamic Load Rating C (kN) 34.5
Basic Static Load Rating C0 (kN) 24
Limiting Speed (rpm) 10000
Contact Type Normal contact (two-point contact)
Number of Rows 1
Reference Speed (rpm) 10000
Locating Feature, Bearing Outer Ring None
Ring Type One-piece inner and outer rings
Cage Non-metallic
Matched Arrangement No
Universal Matching Bearing No
Axial Internal Clearance Not applicable
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring (large side face) d1 (mm) ≈ 56.07
Shoulder Diameter of Inner Ring (small side face) d2 (mm) ≈ 48.05
Shoulder Diameter of Outer Ring (large side face) D1 (mm) ≈ 65.55
Distance Side Face to Pressure Point a (mm) 34
Chamfer Dimension r1,2 (mm) min. 1.1
Chamfer Dimension r3,4 (mm) min. 0.6
Diameter of Shaft Abutment da Min (mm) min. 47
Abutment Diameter Housing Da Max (mm) max. 73
Diameter of Housing Abutment Db Max (mm) max. 75.8
Radius of Fillet ra (mm) max. 1
Radius of Fillet rb (mm) max. 0.6
Fatigue Load Limit Pu (kN) 1.02
Minimum Axial Load Factor (A) 0.0102
Minimum Radial Load Factor kr 0.095
Limiting Value (e) 1.14
Berat (Kg) 0.3
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads





Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk