SKF Four Point Contact Ball Bearing QJ 320 N2MA with Locating Slots 1pc
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | QJ 320 N2MA |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 100 |
| Outside Diameter D (mm) | 215 |
| Width B (mm) | 47 |
| Contact Angle (°) | 35 |
| Basic Dynamic Load Rating C (kN) | 345 |
| Basic Static Load Rating C0 (kN) | 400 |
| Limiting Speed (rpm) | 5600 |
| SKF Performance Class | SKF Explorer |
| Contact Type | Four-point contact |
| Number of Rows | 1 |
| Locating Feature, Bearing Outer Ring | Locating slot |
| Ring Type | Two-piece inner ring and one-piece outer ring |
| Cage | Machined metal |
| Matched Arrangement | No |
| Universal Matching Bearing | No |
| Axial Internal Clearance | CN |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | Without |
| Shoulder Diameter Inner Ring d1 (mm) | ≈ 139 |
| Shoulder Diameter Outer Ring/ Inner Diameter Housing Washer D1 (mm) | ≈ 176 |
| Distance Pressure Point(s) (mm) | 110 |
| Locating Slot Depth Outer Ring h (mm) | 11.7 |
| Locating Slot Width Outer Ring b (mm) | 10.5 |
| Corner Radius Locating Slot r0 (mm) | 2 |
| Chamfer Dimension Inner Ring r1,2 (mm) | min. 3 |
| Abutment Diameter Shaft da Min (mm) | min. 114 |
| Abutment Diameter Housing Da Max (mm) | max. 201 |
| Fillet Radius ra (mm) | max. 2 |
| Fatigue Load Limit Pu (kN) | 13.7 |
| Limiting Value (e) | 0.95 |
| Berat (Kg) | 9.3 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Four-point contact ball bearings with locating slots can accommodate high axial loads in both directions and small radial loads. They can operate at very high speeds and are more suitable than deep groove ball bearings for supporting large axial forces. The outer ring, with ball and cage assembly, can be mounted separately from the two inner ring halves. The locating slots can be used to prevent the outer ring from rotating.
Warning
Image may differ from product. See technical specification for details.Feature
- High-speed capability- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- The locating slots can be used to prevent the outer ring from rotating
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Four%20Point%20Contact%20Ball%20Bearing/SKF%20Four%20Point%20Contact%20Ball%20Bearing%20QJ%20320%20N2MA%20with%20Locating%20Slots%201pc/hxS007743645-4.jpg)