SKF A-2RS1TN9/MT33 Type Double Row Angular Contact Ball Bearings 3212 A-2RS1TN9/MT33 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | 3212 A-2RS1TN9/MT33 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 60 |
| Outside Diameter D (mm) | 110 |
| Width B (mm) | 36.5 |
| Contact Angle (°) | 30 |
| Basic Dynamic Load Rating C (kN) | 75 |
| Basic Static Load Rating C0 (kN) | 64 |
| Limiting Speed (rpm) | 4000 |
| SKF Performance Class | SKF Explorer |
| Contact Type | Normal contact (two-point contact) |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | None |
| Ring Type | One-piece inner and outer rings |
| Cage | Non-metallic |
| Arrangement of Contact Angle (double-row bearing) | Back-to-back (O) |
| Matched Arrangement | No |
| Universal Matching Bearing | No |
| Axial Internal Clearance | CN |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing | Seal on both sides |
| Sealing Type | Contact |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Recess Diameter Inner Ring Shoulder d2 (mm) | ≈ 68.8 |
| Recess Diameter Outer Ring Shoulder D2 (mm) | ≈ 100.5 |
| Chamfer Dimension Inner Ring r1,2 (mm) | min. 1.5 |
| Distance Pressure Point(s) (mm) | 63 |
| Abutment Diameter Shaft da Min (mm) | min. 68.5 |
| Abutment Diameter Shaft da Max (mm) | max. 68.5 |
| Abutment Diameter Housing Da Max (mm) | max. 101 |
| Fillet Radius ra (mm) | max. 1.5 |
| Fatigue Load Limit Pu (kN) | 2.75 |
| Limiting Value (e) | 0.8 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 01 November 2018 |
| Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
Double row angular contact ball bearings, with seals or shields, correspond to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. Depending on the sealing execution, they can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
Warning
Image may differ from product. See technical specification for details.Feature
- High-speed capability- Accommodate relatively high radial loads, high axial loads in both directions and tilting moments
- Suitable where a stiff bearing arrangement is required
- Require less axial space than equivalent pair of single row angular contact ball bearings
- Integral sealing prolongs bearing service life
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20A-2RS1TN9%2FMT33%20Type%20Double%20Row%20Angular%20Contact%20Ball%20Bearings/SKF%20A-2RS1TN9%2FMT33%20Type%20Double%20Row%20Angular%20Contact%20Ball%20Bearings%203212%20A-2RS1TN9%2FMT33%201pc/ncS007742840-4.jpg)