Tesa Tape Line Tape (Indoor) 4169NPV8Y Yellow 1roll

#Nomor SKU S007734966
Wishlist
Rating:
100% of 100
(4)
Rp449.900
Persediaan

Spesifikasi Produk

Model Number 4169NPV8Y
Unit 1roll
Color Yellow
Adhesive Strength (mm) 10
Tensile Strength (mm) 10
Growth (%) 180
Width (mm) 50
Thickness (mm) 0.2
Length (m) 33
Base Material Soft vinyl chloride (lead-free)
Adhesive Material Rubber
M Code 18740374
Berat (Kg) 1.0
Tanggal Produk Terdaftar 01 November 2018
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A fine line can be drawn only by pasting without troublesome masking work.
-Strong and doesn't make wrinkles.
Feature
- You can draw a clean line just by pasting it, and there is no need for troublesome masking work.
- It is tough and does not wrinkle.
Use
- For indoor use.\r\n- Line marking of factories and warehouses.\r\n- On the floor of stores#cm# etc.#cm# the product storage area and pedestrian path are displayed separately.\r\n- Destination display in corridors such as schools and hospitals.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk