Daytona Motorcycle Rear Shock Absorber Lowdown (Suspensi Motor) 94757 Black 1set

#Nomor SKU S007493272
Wishlist
Rp6.199.900
Persediaan

Spesifikasi Produk

Model Number 94757
Unit 1set
Compatible Vehicle Model Yamaha SR 400/500 ('78-'08), SR 400 (' 10-'16) FI
Color black
M Code 55591725
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 October 2018
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Requires simultaneous mounting of the processing or KEDO made of chain guard mini of the normal chain case (95,115). Requires simultaneous mounting of the short side stand (95035/95034). Other than the normal fender, there is a possibility to contact the tire and the rear fender at the time of a full stroke.
Feature


Also about 40mm ensure a stroke while Lowdown, both ride comfort and style. To ensure the maximum load corresponding to two-seater. In mounting length 280mm about 40mm Lowdown (normal length 320mm). Spring pre-load adjustment 5 stage. Adopt unequal pitch spring. Initial adjustment tool accessories
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan