Daytona Motorcycle Rear Shock Absorber Lowdown (Sistem Suspensi Motor)

Sebelum PPN:
Rp6.599.900
Spesifikasi
Compatible Vehicle ModelYamaha SR 400/500 ('78-'08), SR 400 (' 10-'16) FI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Requires simultaneous mounting of the processing or KEDO made of chain guard mini of the normal chain case (95,115). Requires simultaneous mounting of the short side stand (95035/95034). Other than the normal fender, there is a possibility to contact the tire and the rear fender at the time of a full stroke.
Feature
Also about 40mm ensure a stroke while Lowdown, both ride comfort and style. To ensure the maximum load corresponding to two-seater. In mounting length 280mm about 40mm Lowdown (normal length 320mm). Spring pre-load adjustment 5 stage. Adopt uneq

Ulasan Produk

Tidak ada ulasan