Daytona Motorcycle Travel Luggage GIVI SRV-Ninja 250 SL Fitting (Perlengkapan Touring Motor) 93169 1pc

#Nomor SKU S007461839
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number 93169
Unit 1pc
Compatible Vehicle Model Ninja250SL ('15)
Manufactutrer kawasaki
M Code 26002847
Berat (Kg) 1.3
Tanggal Produk Terdaftar 25 October 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
B27, E250, E230 (= M5M-based non-recommended products) GIVI mono lock case only other than. (MAX total weight of = the case in the receiving material) 3kg maximum loading weight. M5M mono lock base included. Since the hole position does not fit, mono lock case included a general-purpose base can not be installed. Commercially available Fendaresu kit (including DAYTONA made 91,624) it can not be installed simultaneously.
Feature

M5M mono lock base included. Genuine rear fender/muffler/tandem step holder only.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan