Sanplatec Beaker PP with Handle (Gelas Kimia) 1026 1pc
Rp33.900
Persediaan
Spesifikasi Produk
| Model Number | 1026 |
|---|---|
| Unit | 1pc |
| Capacity | 100ml |
| Scale Interval | 10ml |
| Outer DiameterxH | 57x71mm |
| Material | Polypropylene (PP) |
| M Code | 60974121 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 20 October 2018 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
-The handle is easy to use and its shape fits in the hand.
-This is suitable for stirring using a magnetic stirrer.
-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .
-With handle
-This is suitable for stirring using a magnetic stirrer.
-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .
-With handle
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Sanplatec%20Beaker%20PP%20with%20Handle%20(Gelas%20Kimia)%201026%201pc/S007351277-1.jpg)