OLFA Poki Station 214B 1pc

#Nomor SKU S007349689
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 214B
Unit 1pc
Total Length (mm) 116
Total Width (mm) 66
Main Body Materials ABS Resin
Blade Folding Lever Materials Aluminium Alloy
Blade Fold Port (Attachment) Materials Aluminium Alloy
Tabletop Holder Materials ABS Resin + Synthetic Rubber
Kandungan Tabletop Holder
M Code 45538403
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general users who are resistant to snapoff blade,it is also suitable for work site where safety control is required. By adopting the New Method of folding the blade with folding lever, you can easily fold the blade without using extra power. Large blade/medium blade, M blade thickness/small blade/crafted blade is compatible. Since it comes with a tabletop holder, you can store your replacement blade and utility knife together. The folded blade can be processed collectively from the back side.
Warning
There are some non-compliant commodity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan