FUJIYA Pliers 1050150 1pc

#Nomor SKU S007348219
Wishlist
Rp519.900
Persediaan

Spesifikasi Produk

Model Number 1050150
Unit 1pc
Total Length (mm) 160
Cutting Capacity Copper Wire (mm) 3
Cutting Capacity Iron Wire (mm) 2.2
Drop Prevention String Attachment Hole Yes
M Code 2200764
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most standard pliers can be used for a wide range of purposes.
The most standard pliers can be used for a wide range of purposes.
The grip part has serrations to prevent slipping.
It has a cord attachment hole to prevent it from falling, so you can feel safe even when working at heights.
20% of the electricity used during manufacturing is generated by solar power.

Purpose:
For a wide range of uses such as electrical work, woodworking/metalwork, and assembly/repair of mechanical parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan