TRUSCO NonAsbestos Gasket Sheet No.4612 TFPS10K100A15 1pc

#Nomor SKU S007313055
Wishlist
Harga spesial Rp60.900 Harga normal Rp129.900
Persediaan
Diskon 53%
Promo

Spesifikasi Produk

Model Number TFPS10K100A15
Unit 1pc
Nominal Diameter A 100
Nominal Diameter B 4
Inner Diameter (mm) 115
Outer Diameter (mm) 210
Thickness (mm) 1.50
Center Diameter (mm) 175
Number 8
Bolt hole Diameter (mm) 19
Working Temperature Range -50 to 180°C
Material Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
M Code 89717434
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 October 2018
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.
-The product is flexible, fits well to the flange surface and performs excellent sealing effect.
-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.
-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test.
-As a gasket for flanges of various piping.
-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
Warning
-Please use a liquid gasket for gas seal and use at 100℃ or higher (not limited to fluid type).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan