FLUKE Infrared Thermometer 59 Mini 1pc

#Nomor SKU S007291355
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 59
Unit 1pc
Measurement Temperature Range (°C) -18 to 275
Minimum Temperature Display (°C) 0.1
Power Supply Laminated type 9V dry batteryx1 (accessory)
Dimensions (WxDxH) (mm) 38x102x152
Emissivity 0.95 (Fixed)
Distance Vs. Measurement Range Ratio (D Vs. S) 8vs.1 (90% energy)
Dimension (WxDxH) (mm) 38 x 102 x 152
Temperature Measurement Range (°F) 0 to 525
Accuracy (%) ±2 of Reading
Response Time (ms) < 500 (95% of reading)
Spectral Response (microns) 6.5 to 18
Minimum Temperature Display (°F) 0.5
Repeatability of Readings ±1% of Reading
Operating Humidity (%RH) 10 to 90
M Code 60973438
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 October 2018
Terakhir Diperbaharui 07 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No contact type. Compact, low price and easy to operate.
The Fluke 59 Mini Infrared Thermometer is the perfect combination of small size and big capability. With laserprecision targeting and 2% basic accuracy, the Fluke 59 Mini IR Thermometer enables professionals to diagnose heating and ventilation problems and monitor the temperature of electrical motors and electrical panels without contact. The 59 Mini puts quick, reliable temperature checks at your fingertips.
Warning
This product is not intended for human
Feature
- Small in size easily fit in your pocket
- Laser targeting for fast, precise measurements
- Backlit display for easy reading in dark work areas
- 8:1 distance to spot ratios measures a 10 cm spot from 10 meters to target just what you want
- ± 2% basic accuracy gives you readings you can trust

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan