AQUA SYSTEM Air Vacuum Drum Pump (Pompa Drum) APDQS25SUS 1pc

#Nomor SKU S007175880
Wishlist
Rp53.999.900
Persediaan

Spesifikasi Produk

Model Number APDQS25SUS
Unit 1pc
Inhalation Volume 68L/min
Head 3m
Compatible Viscosity 4000cP
Usable Liquid Solvent
Wetted Part Material SUS/Teflon/Perfluoroelastomer
Hose Material (LengthxInner Diameter) SUS304 (2mx25mm)
Compressor in Use 3 horsepowers or more
Working Air Pressure 0.1 to 1MPa
M Code 48861495
Berat (Kg) 8.2
Tanggal Produk Terdaftar 19 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Explosion-proof type using air pressure and using no electricity.

-Liquid mixed with foreign objects can also be recovered.

-It is less likely to break down since it has no motor, and foreign objects can be recovered since there is no obstacle in the flow path.

-For recovery of cutting fluid for machine tools, etc.

-For recovery of machine oil.

-For recovery of the sludge path in the drainage treatment layer.

-For recovery of oil from vehicles(vehicles/heavy equipment).

-High viscosity-capable(3000cP or less)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan