TONE Preset Type Torque Wrench (Direct Set Hold Type) T6MN300H 1pc

#Nomor SKU S007009426
Wishlist
Rp7.999.900
Persediaan

Spesifikasi Produk

Model Number T6MN300H
Unit 1pc
Accessories Resin case
Head Shape Ratchet type
Display Units Nxm
Case Dimension 765x97x75mm
Compatible Bolt Diameter (Normal) M16-20, (high power) M12-14
Overall Length (mm) 719
Dimension L 716mm
Maximum Torque: Arm Strength 491N
Dimension B 45.2mm
Dimensions h 41.5mm
Dimension T 20.7mm
Outlet Corner A 19.0mm
1 Scale 2
Precision ± 3%
TRUSCO Number 321-2661
Torque Range (N m) 60 to 300Nm
M Code 36937223
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special torque wrench for tightening bolts and nuts. Torque setting is performed by the digital display value of the mechanical mechanism which can read the numerical value directly. Since it is unnecessary to read the main scale and the subsidiary scale like the conventional one, it is convenient for prevention of misconfiguration, confirmation of tightening torque, and management. When the preset torque value is reached, we will inform you with click sound or light shock in hand. With socket hold mechanism with easy socket attachment and detachment and difficult to remove during work. Socket exchange is possible with one push operation. It is with calibration certificate.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait