THK Large Reed Rolled Ball Screw Nut BLK 3636-7.2ZZ NUT 1pc

#Nomor SKU S007004254
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number BLK 3636-7.2ZZ NUT
Unit 1pc
Greasing Hole M6
Type circular
Compatible Axis: TS 3636
Outside Diameter D 66φ mm (g6)
Number of Load Circuits (ColumnxVolume) 4x1.8
Standard static Load Rating 141.1kN
Flange Outer Diameter 106mm
P.C.D 85mm
Overall Length L1 77mm
Dimension Tw 76mm
Dimension B1 50mm
Standard Dynamic Load Rating 40.6kN
Ball Center Diameter 37.4φ mm
Lead 36mm
Flange thickness 17mm
Dimension D1 11φ mm
Dimension N1 8.5mm
Seal length 5mm
Clearance 0.17mm
M Code 07254737
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 October 2018
Terakhir Diperbaharui 27 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.
Warning
* Because the delivery date changes according to the order status, please confirm at the time of ordering
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan