PISCO Fluororesin (FEP) Tubing (Selang Resin / Selang Bening / Selang Air) SET1080-5-C Clear 1pc

#Nomor SKU S006951007
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number SET1080-5-C
Unit 1pc
Material FEP (fluororesin)
Color Clear
Operating Temperature Range -65 to 200°C (without freezing)
Overall Length 5m
Outside Diameter x Inside Diameter 10x8.0φ mm
Working Pressure 0.7MPa (20°C at 65% RH)
Minimum Bending Radius 50mm
Fluid Air, water (with conditions), chemicals (with conditions) etc
Vacuum Pressure -100kPa
Characteristics Chemical resistant
Minimum Mounting Radius 100mm
TRUSCO Number 442-8005
M Code 89682196
Berat (Kg) 0.3
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Affordable fluororesin tubing, which plays an important part in multidiscipline fields.
- Excellent cost-performance fluorine tube
- Almost equivalent chemical resistance to Pisco's existing fluorine (PFA) tube.
- Corresponding to clean-room package specification
- Durable performance
- Operating temperature range: -85-390ーF
Warning
water, when the liquid used is, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please contact us if other water use. Please contact us when using the chemicals.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait