PISCO SUS316 Tightening Fitting Bulkhead Socket (Sambungan Drat Lurus) NSMFF02 1pc

#Nomor SKU S006784140
Wishlist
Rp309.900
Persediaan

Spesifikasi Produk

Model Number NSMFF02
Unit 1pc
Material SUS316
Shape Bulkhead socket
Type Corrosion resistant type
Operating Temperature Range It depends on tube specification range.(without freezing)
Maximum Working Pressure It follows the maximum working pressure of the tube.
Dimension A (mm) 11
Connection Thread 1/4
Orifice Diameter 10φ mm
Dimension B 25mm
Dimensions m M18x1mm
Fluid Air, water, others
Dimension E1 4mm
Dimension E2 19nm
Vacuum Pressure -100kPa
Opposite Side H1 22mm
Opposite Side H2 22mm
RoHS Directive Yes
Connection Screw Type Rc
TRUSCO Number 818-1714
M Code 35317177
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.
Useable: Connection of the screw and the screw
Warning
Tepuneji for the tube, because we do not subjected to Sea Rock processing, please note the time of mounting. Sealing tape to the threaded portion, when using a sealing agent or the like is wound from an end face of the threaded portion leaving 1.5-2 mount
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait