PISCO Branch Yi (Sambungan Y) PX1/4-02 1pc

#Nomor SKU S006778088
Wishlist
Rp69.900
Persediaan

Spesifikasi Produk

Model Number PX1/4-02
Unit 1pc
Material Open ring/POM, resin body/PBT
Shape Branch Yi
Type Standard type
Operating Temperature Range 0 to 60°C (without freezing)
Dimension L 42.2mm
Effective Sectional Area 10mm²
Maximum Working Pressure 1MPa
Dimension A (mm) 11
Dimension F 15.8mm
Connection Thread 1/4
Orifice Diameter 5.2φ mm
Dimension B 48.3mm
Dimensions c 17mm
Dimension D (mm) 3.4φ
Fluid Air, water (conditioned)
Dimension J 12.5mm
Packing Clean room packaging
Material (metal hood)/Processing Brass (electroless nickel plating)
Color Open Ring: White, Resin Body: Black
M Code 35310816
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 October 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping.
. After installation, you can change the take-off angle of the tube.
. (Limited to the combination products
Warning
use fluid is the time of water, please use the surge pressure at or below the maximum operating pressure. General tap water is available. Please be sure to attach the insert ring.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait