OMRON Power Relay (Relai Daya) G6B-1174P-FD-US-P6B DC24 1pc

#Nomor SKU S005867394
Wishlist
Rp79.900
Persediaan

Spesifikasi Produk

Model Number G6B-1174P-FD-US-P6B DC24
Unit 1pc
Protection Class Plastic seal type
Insulation Resistance (MΩ) 1000 or more (DC500V)
Number of Poles 1 pole
Terminal Shape Socket type terminal
Operating Ambient Temperature (°C) -25 to +70 (with no icing or condensation)
Standard UL, CSA standard certified standard product
Contact Configuration 1a
Type Power relay
Function Single stable type
Rated Voltage (V) DC24
Contact Resistance (miliΩ) 30 or less (DC5V 1A voltage drop method)
Classification High capacity type
Coil Rated Voltage (V) DC24
Type of Terminal Fitting Socket mounting only type
Vibration Resistance (Destruction) 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
Impact Resistance Durability (m/s²) 1000
Ambient Relative Humidity (RH) 5 to 85
Power Consumption (mW) About 200
Return Voltage More than 10
M Code 39068531
Berat (Kg) 0.9
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 17 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity, high pressure resistance, sealed structure, compact power type
Withstand voltage is high insulation with AC 3000 V (shock resistance 6 kV) between coil and contact.
Considering the correspondence to the automated line, we also offer stick packaging.
Acquired UL 508, CSA standard in standard form.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait