OMRON I/O Solid State, Relay G3R-I/O G3R-ODX02SN DC5-24 1pc

#Nomor SKU S005867349
Wishlist
Rating:
100% of 100
(1)
Rp339.900
Persediaan

Spesifikasi Produk

Model Number G3R-ODX02SN DC5-24
Unit 1pc
Insulation Resistance (MΩ) Between input and output: 100 or more
Type of Insulation Photo coupler
Module Output module
Type Solid state/relay
Ambient Relative Humidity (RH) 45 to 85
Storage Temperature Range (°C) -30 to +100 (with no icing or condensation)
Operating Ambient Temperature (°C) -30 to +80 (with no icing or condensation)
Output Current (mA) 2000
Rated Voltage (V) Input: DC5 to 24 / Output: DC5 to 48
Load voltage (V) DC4 to 60
Voltage Drop When Output Turned On (V) 1.6 or less
Operation Indicator Lamp Included
Operating Voltage Range (V) DC4 to 32
Response Frequency (Hz) 100
Leakage Current (mA) 1x103 or less
Return Voltage DC1V or more
M Code 39066623
Berat (Kg) 0.1
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Same shape as plug-in terminal SSR type G2R-1-S power relay
OMRON type I / O solid state relay that can be installed in G70A I / O terminal.
Assortment of input modules and output modules.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait